Selector Switch, 3 Position, Spring Return Right, Black/White Insert

Item #: 74460

Cat #: 800FM-SR32

UPC: 662073818076

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Right, 22.5 mm, Plastic, Black Knob, White Insert, Operator Only *** Rockwell Automation Preferred Product ***

Overview

Selector Switch, 3 Position, Spring Return from Right, 22.5 mm, Plastic, Black Knob, White Insert, Operator Only *** Rockwell Automation Preferred Product ***

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SR32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. And it is a standard knob orientation black knob with spring return from right.

Also known as: 662073818076, 800FM-SR32

Specifications

Family / Style: 800F
Type: 3 Position, Selector Switch
Special Program: Rockwell Automation Preferred Product
Family / Style: 800F
Special Program: Rockwell Automation Preferred Product
Type: 3 Position, Selector Switch