BX MCAL106SOLWG1000RL MC CABLE 10-6

Item #: 744763

Cat #: MCAL106SOLWG1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL106SOLWG1000RL MC CABLE 10-6

Overview

BX MCAL106SOLWG1000RL MC CABLE 10-6

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL106SOLWG1000RL

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Conductors: 6
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600
Package Type: Reel