Stainless Encl. 24.00x48.00x8.

Item #: 744968

Cat #: A244808WFSSLP

UPC: 783510839703

Sign In or Register to view pricing and more.
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x48.00x8.00, Material/finish: Ss Type 304

Overview

Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x48.00x8.00, Material/finish: Ss Type 304

For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.

Also known as: 783510839703, A244808WFSSLP

Specifications

Depth: 8 in
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in
Material: Stainless Steel 304
Finish: Brushed #4
Depth: 8 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel 304
Height: 24 in
Width: 48 in
Finish: Brushed #4