2/3 1kV Teck 90, Multi-conductor w/ Bare Ground

Item #: 745148

Cat #: T30203

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, 3 Conductor, 1kV Teck 90, Aluminum Interlocked Armor, Multi-conductor w/ Bare Ground

Overview

2 AWG, 3 Conductor, 1kV Teck 90, Aluminum Interlocked Armor, Multi-conductor w/ Bare Ground

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: T30203

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 2 AWG
Stranding: Stranded