This product may not be available in all locations.
1
more

Limit Switch, Mill Accessory, Spring Return, No Lever, 2NO/1NC
Item #: 745187
Cat #: E84AAA2
UPC: 786685757698
to view pricing and more.
Documents & Guides
Heavy Duty, Mill Accessory, Limit Switch, Spring, No Lever, Steel Roller, Both Directions, 2 Normally Open, 2 Normally Closed, Contacts, NEMA 4
Overview
Heavy Duty, Mill Accessory, Limit Switch, Spring, No Lever, Steel Roller, Both Directions, 2 Normally Open, 2 Normally Closed, Contacts, NEMA 4
Also known as: 786685757698, E84AAA2
Specifications
| Poles: | 3 |
| Type: | Limit Switch, Spring Return, Steel Roller |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4 |
| Type: | Limit Switch, Spring Return, Steel Roller |
| Volts AC: | 600 |