Transformer, Dry Type, 500VA, 600VAC Primary, 120/240VAC Secondary

Item #: 74526

Cat #: T253108S

UPC: 047503732601

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 500 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 500 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732601, T253108S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 600
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 500
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 600