Pcord Os1 Sc-lc 2m

Item #: 745298

Cat #: UPDCL-S03

UPC: 078477588680

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: SC/LC, Length: 9.84 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: SC/LC, Length: 9.84 ft.

Fiber Patch Cord, UPC Polish Singlemode, Duplex Riser-Rated, SC to LC, 3 Meter Length

Also known as: 078477588680, UPDCL-S03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m