SpectraCool Advanced Corrosion Protection Lvl 1, 8000BTU 230V, Brushed, SS316

Item #: 745479

Cat #: G520826G102

UPC: 783510211639

to view pricing and more.
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G520826G102 item is rated 8000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G520826G102 item is rated 8000BTU 230V with material of SS316 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211639, G520826G102

Specifications

Wattage: 3500
BTU: 8000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Height: 52.690 in
BTU: 8000
Material: Stainless Steel 316L
Width: 17.120 in
Depth: 11.660 in