SpectraCool Narrow Advanced Corrosion Protection Lvl 1, 6000BTU 230V, Brushed, SS316

Item #: 745481

Cat #: N360626G102

UPC: 783510239480

to view pricing and more.
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N360626G102 item is rated 6000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N360626G102 item is rated 6000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239480, N360626G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
BTU: 6000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 1757
Width: 11.500 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Depth: 14 in
BTU: 6000
Material: Stainless Steel 316L
Wattage: 1757