SpectraCool Narrow Advanced Corrosion Protection Lvl 1, 8000BTU 230V, Brushed, SS316

Item #: 745482

Cat #: N360826G102

UPC: 783510239572

to view pricing and more.
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N360826G102 item is rated 8000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N360826G102 item is rated 8000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239572, N360826G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
BTU: 8500
Wattage: 2635
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
BTU: 8500
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Wattage: 2635