SpectraCool Narrow Advanced Corrosion Protection Lvl 1, 12000BTU 230V, Brushed, SS316

Item #: 745483

Cat #: N431226G102

UPC: 783510239688

to view pricing and more.
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431226G102 item is rated 12000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431226G102 item is rated 12000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239688, N431226G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 316L
Wattage: 3223
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
BTU: 11000