Air Conditioner, SpectraCool Series, 11000 BTU, 460V, NEMA 4X, 43 x 11.500 x 14"

Item #: 745484

Cat #: N431246G102

UPC: 783510239732

to view pricing and more.
Air Conditioner, SpectraCool Series With Narrow Advanced Corrosion Protection, 11000 BTU, 460 Volt, NEMA 4X, Outdoor Type, 43 x 11.500 x 14 Inch, Stainless Steel

Overview

Air Conditioner, SpectraCool Series With Narrow Advanced Corrosion Protection, 11000 BTU, 460 Volt, NEMA 4X, Outdoor Type, 43 x 11.500 x 14 Inch, Stainless Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239732, N431246G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
Volts AC: 460
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
BTU: 11000
Depth: 14 in
Volts AC: 460
Material: Stainless Steel 316L
Wattage: 3223