This product may not be available in all locations.
Push Button, Flush Yellow Head, Illuminated, Plastic, 22.5mm
Item #:
74594
Cat #:
800FP-LF5
UPC:
662073801740
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm
Overview
Push Button, Flush Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF5 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801740, 800FP-LF5
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Type: | Flush, Illuminated, Pushbutton |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Color: | Yellow |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Family / Style: | 800F |
Color: | Yellow |
Type: | Flush, Illuminated, Pushbutton |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)