Transformer, 500VA, 1P, 240/480V, 120/240V, Isolation

Item #: 74599
Cat #: T253008S
UPC: 047503085066
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.06" x 4.37" x 4.20". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.06" x 4.37" x 4.20". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503085066, T253008S

Specifications

Phase: 1
Volt Amps: 500
Volts AC Primary: 120/240
Phase: 1
Volts AC Primary: 120/240
Volt Amps: 500

Customer Reviews

No reviews for this product
(0)