Drive, AC, 400VAC 3-Phase, 8.7A, 4kW ND & HD, Frame 2, 3PH, Open

Item #: 746030

Cat #: 20G11NC8P7AA0NNNNN

UPC: 884951214934

to view pricing and more.
Drive, PowerFlex 755, 400 Volt AC, 3-Phase, 8.7 Amp, 4 kWatt, Normal Duty and Heavy Duty, Open Type, Frame Size 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, 400 Volt AC, 3-Phase, 8.7 Amp, 4 kWatt, Normal Duty and Heavy Duty, Open Type, Frame Size 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951214934, 20G11NC8P7AA0NNNNN

Specifications

Phase: 3
Wattage: 4 kW
Type: General Purpose, Drive
Volts AC: 400
Amps: 8.700
Phase: 3
Type: General Purpose, Drive
Amps: 8.700
Wattage: 4 kW
Volts AC: 400