This product has been discontinued.

CAT 6 Performance UTP Patch Cord, 28 AWG, 2', Green, No QC Labels
Item #: 746037
Cat #: UTP28SP2GRNL/N
UPC:
to view pricing and more.
Documents & Guides
Category 6 Performance UTP Patch Cord, 28 AWG, 2', Green, No QC Labels
Overview
Category 6 Performance UTP Patch Cord, 28 AWG, 2', Green, No QC Labels
Also known as: UTP28SP2GRNL/N
Specifications
| Color: | Green |
| Material: | Copper |
| Length: | 2 ft |
| Color: | Green |
| Length: | 2 ft |
| Material: | Copper |