THHN/THWN Parallel, 10/6 Solid Copper, BkRdBeWe-BkWe-RdWe-Be, 2500'

Item #: 746215
Cat #: 58119601
UPC: 032886894923
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG Solid, 6 Conductor, THHN/THWN SIM Parallel Black/Red/Blue/White-Black/White-Red/White-Blue 2500 Feet

Overview

10 AWG Solid, 6 Conductor, THHN/THWN SIM Parallel Black/Red/Blue/White-Black/White-Red/White-Blue 2500 Feet
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886894923, 58119601

Specifications

Type: Parallel
Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Conductors: 6
Volts AC: 600
Stranding: Solid
Type: Parallel
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 10
Jacket: PVC
Conductors: 6
Stranding: Solid

Customer Reviews

No reviews for this product
(0)