Tray Cable - Power Cable, UL Type TC-LS, 2 AWG, 3 Conductor w/Ground, 600V

Item #: 746219

Cat #: HW1720203G

UPC:

to view pricing and more.
Documents & Guides
Tray Cable - Power Cable, UL Type TC-LS, 2 AWG, 3 Conductor w/Ground, XLP, XHHW-2 Insulation, Low Smoke Zero Halogen Jacket, FM Approved, Rated 90 Deg Celsius, 600 Volts

Overview

Tray Cable - Power Cable, UL Type TC-LS, 2 AWG, 3 Conductor w/Ground, XLP, XHHW-2 Insulation, Low Smoke Zero Halogen Jacket, FM Approved, Rated 90 Deg Celsius, 600 Volts

LifeGuard™ Low Smoke Zero Halogen* cable is for use in power, control and lighting circuits in a broad range of commercial and industrial applications. LifeGuard™ jacket is highly flame retardant, produces very small amounts of smoke when burned and contains no halogens. LifeGuard™ cable is ideal for applications where a high degree of safety and equipment protection is required. 

Also known as: HW1720203G

Specifications

Conductors: 3
Gauge: 2 AWG
Volts AC: 600
Conductors: 3
Volts AC: 600
Gauge: 2 AWG