8W A15 LED Lamp, 27K

Item #: 746318

Cat #: LED8A15/DIM/827/G3/RP

UPC: 046135751622

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75162

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75162
Also known as: 046135751622, LED8A15/DIM/827/G3/RP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A15 (Arbitrary)
Wattage: 8
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color Rendering Index (CRI): 82
Shape: A15 (Arbitrary)
Lumens: 450
Light Technology: LED