Drive, Adjustable Frequency, 180A, Frame 6, 125/150HP, 480VAC

Item #: 74641

Cat #: 20BD180A0ANNAND0

UPC: 820919080975

to view pricing and more.
AC Drive, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power, Normal Duty, 125 Horse Power, Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, No Feedback

Overview

AC Drive, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power, Normal Duty, 125 Horse Power, Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, No Feedback

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919080975, 20BD180A0ANNAND0

Specifications

Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
Horsepower: 150
Amps: 180
Phase: 3
Volts AC: 480
Horsepower: 150
Size: 6
Type: AC, Drive
Amps: 180