Standard Cable Tie, Heat Stablilized, Black, 7.9" Long, 50lb Tensile Strength

Item #: 746480

Cat #: WITA-50R-M

UPC:

to view pricing and more.
Documents & Guides
Standard Cable Tie, Heat Stablilized, Black, 7.9" Long, 50lb Tensile Strength

Overview

Standard Cable Tie, Heat Stablilized, Black, 7.9" Long, 50lb Tensile Strength
Also known as: WITA-50R-M

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon