Shielded Inductive Proximity Sensor

Item #: 746506

Cat #: NBB10-30GM50-WS-V12

UPC:

to view pricing and more.
Documents & Guides
20-250V AC Operating Voltage. 10 mm Sensing Range. Shielded 30 mm Thread. 1 N.O. Output. 3-Pin Micro AC Quick Connect. LED Power & Output Indication. 2-Wire AC & AC/DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.

Overview

20-250V AC Operating Voltage. 10 mm Sensing Range. Shielded 30 mm Thread. 1 N.O. Output. 3-Pin Micro AC Quick Connect. LED Power & Output Indication. 2-Wire AC & AC/DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.
Also known as: NBB10-30GM50-WS-V12

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 30 mm
IP/NEMA Rating: IP67
Volts AC Range: 20 - 250
Type: Inductive, Proximity, Shielded
IP/NEMA Rating: IP67
Diameter: 30 mm
Volts AC Range: 20 - 250