GELC GELT604840EDR-SY 48IN LED

Item #: 746516

Cat #: GELT604840EDR-SY

UPC: 781733857498

to view pricing and more.
Documents & Guides
No Documents Available
GELC GELT604840EDR-SY 48IN LED LIGHT RIGHT END 4000K RV60

Overview

GELC GELT604840EDR-SY 48IN LED LIGHT RIGHT END 4000K RV60
Also known as: 781733857498, GELT604840EDR-SY

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Length: 4 ft