
to view pricing and more.
Documents & Guides
Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 60, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg
Overview
Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 60, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg
Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,deburring, surface finishing and preparation, edge blending and chamfering.
Also known as: 028877310480, DW8312
Specifications
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |