This product may not be available in all locations.

Pressure Switch, Copper Alloy Bellow, 2PDT 4 Circuit, Contact Block
Item #: 74682
Cat #: 836T-T253JX22X15
UPC: 662073906452
to view pricing and more.
Documents & Guides
Pressure Switch, Copper Alloy Bellow, 2 Pole Double Throw, 4 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Switch, Copper Alloy Bellow, 2 Pole Double Throw, 4 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 662073906452, 836T-T253JX22X15
Specifications
| Type: | External Bellows, Pressure Switch |
| Material: | Copper Alloy |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Mounting: | Conduit |
| Range: | 6 - 30 PSI, 12 - 150 PSI |
| Standards: | Build America Buy America Compliant |
| Type: | External Bellows, Pressure Switch |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Range: | 6 - 30 PSI, 12 - 150 PSI |
| Material: | Copper Alloy |
| Mounting: | Conduit |
| Standards: | Build America Buy America Compliant |