Slotted Duct, PVC,1.5X4X6',BLK

Item #: 747036

Cat #: G1.5X4BL6

UPC: 074983613748

to view pricing and more.
Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983613748, G1.5X4BL6

Specifications

Width: 1 1/2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC