Universal Transient Barrier, Dual Pair Single Power

Item #: 747040

Cat #: UTB30DPS

UPC: 782856622222

to view pricing and more.
Documents & Guides
CAD UTB30DPS UTB COMBINED 30V

Overview

CAD UTB30DPS UTB COMBINED 30V

Compact design universal transient barrier provides protection of low-voltage circuits and transducers.

Also known as: 782856622222, UTB30DPS

Features & Benefits

  • Compact design universal transient barrier provides protection of low-voltage circuits and transducers
  • Separate plug and base design allows hot swappable module replacement
  • Multi-stage protection and fine over-voltage protection helps ensure lowest residual surge voltages reach sensitive equipment
  • Common-mode and differential-mode protection protects against both possible surge conditions
  • Designed for compact protection of signal and power supply in one compact housing

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 3.350 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 3.350 in