Fluorescent Lamp, Shatterproof, 75W, T12, 4100K
Item #:
747041
Cat #:
GSS29478-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Shatterproof, 75 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Lumens: 4400, CRI: 87, Color Temperature: 4100K, Length: 96 inch
Overview
Fluorescent Lamp, Shatterproof, 75 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Lumens: 4400, CRI: 87, Color Temperature: 4100K, Length: 96 inch
Also known as: GSS29478-2
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 87 |
Wattage: | 75 |
Length: | 8 ft, 96 in |
Lumens: | 4400 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 75 |
Lumens: | 4400 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Rendering Index (CRI): | 87 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)