15A-B TRP-10KA 2P MCB

Item #: 747045

Cat #: EP102ULB15

UPC: 413656868267

to view pricing and more.
Documents & Guides
No Documents Available
15A-B TRP-10KA 2P MCB

Overview

15A-B TRP-10KA 2P MCB
Also known as: 413656868267, EP102ULB15

Specifications

Amps: 63
Poles: 2
Volts DC: 125
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Volts DC: 125
Family / Style: EP102
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C