
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 15'
Item #: 747116
Cat #: 5G460-15S
UPC: 078477164303
Sign In or Register to view pricing and more.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 15 ft.
GigaMax 5E Standard Patch Cord, Cat 5E, 15 Feet Length, Grey
Also known as: 078477164303, 5G460-15S
Specifications
| Gauge: | 24 AWG |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Gray |
| Length: | 15 ft |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |
| Length: | 15 ft |
| Material: | Copper |
| Color: | Gray |
| Shielding: | Unshielded |