PowerFlex700 AC Drive, 480VAC, 3 Phase, 77A, 60HP ND, 50HP HD, IP20

Item #: 74730

Cat #: 20BD077A0ANNAND0

UPC: 820919070976

to view pricing and more.
PowerFlex700 AC Drive, 480 Volt AC, 3 Phase, 77 Amp, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP 20, VC 120 Volt I/O

Overview

PowerFlex700 AC Drive, 480 Volt AC, 3 Phase, 77 Amp, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP 20, VC 120 Volt I/O

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919070976, 20BD077A0ANNAND0

Specifications

Amps: 77
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 60, 50
Type: General Machinery Drives
Amps: 77
Horsepower: 60, 50
IP/NEMA Rating: NEMA 1, IP20
Type: General Machinery Drives