MCB S800C 3P C 32A

Item #: 747305

Cat #: S803C-C32

UPC: 612271212947

to view pricing and more.
Documents & Guides
MCB S800C 3P C 32A IEC

Overview

MCB S800C 3P C 32A IEC
Also known as: 612271212947, S803C-C32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Amps: 32
Mounting: DIN Rail
Interrupt Rating DC: 10 kA