Low-Profile 4-Door Disconnect Type 12, 60.00x156.50x18.00, Gray, Steel

Item #: 747394

Cat #: A60X4E15718

UPC: 783510136567

to view pricing and more.
Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 4-Door Disconnect Type 12, A60X4E15718 item measures 60.00x156.50x18.00 inches with material of Steel colored Gray.

Overview

Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 4-Door Disconnect Type 12, A60X4E15718 item measures 60.00x156.50x18.00 inches with material of Steel colored Gray.

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510136567, A60X4E15718

Specifications

Height: 60 in
Depth: 18 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Width: 156.50 in
Height: 60 in
Color: Gray
Material: Steel
Width: 156.50 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated