Drive, 480VAC, 3PH, 156A, 125HP Normal Duty, 100HP Heavy Duty, IP20 

Item #: 74744

Cat #: 20BD156A0AYNAND0

UPC: 820919108334

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, No Feedback

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919108334, 20BD156A0AYNAND0

Specifications

Phase: 3
Amps: 156
Volts AC: 480
Horsepower: 125, 100
Type: Drive
Phase: 3
Volts AC: 480
Type: Drive
Amps: 156
Horsepower: 125, 100