LED SQUARE BOLLARD 42" 24W BZ

Item #: 747527

Cat #: BLED24

UPC: 019813036366

to view pricing and more.
Documents & Guides
LED SQUARE BOLLARD 42" 24W COOL BRONZE

Overview

LED SQUARE BOLLARD 42" 24W COOL BRONZE
Also known as: 019813036366, BLED24

Specifications

Wattage: 24
Color: Bronze
Light Technology: LED
Wattage: 24
Light Technology: LED
Color: Bronze