8W PAR20 LED Lamp, 27K

Item #: 747720

Cat #: 8PAR20/F25-2700-DIM-B

UPC: 046677453411

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45341-5* Black Body. 50W Equivalent. Energy Star Rated.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45341-5* Black Body. 50W Equivalent. Energy Star Rated.
Also known as: 046677453411, 8PAR20/F25-2700-DIM-B

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Lumens: 425, 470
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color: Black
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 84
Lumens: 425, 470
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Color Temperature: 2700 (Warm White)
Dimmable: Yes