4' 32W Fluorescent T8 Lamp, 65K

Item #: 747728
Cat #: 109428
UPC: 807154194285
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 6500K, Non-Dimmable, Title 20 Compliant *** Not for Sale in Vermont due to State Regulations ***

Overview

4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 6500K, Non-Dimmable, Title 20 Compliant *** Not for Sale in Vermont due to State Regulations ***
Use 800 Series lamps for applications where color matching is critical: paint stores, hair salons, retail stores and print shops
Also known as: 807154194285, 109428

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Lumens: 3050
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Material: Glass
Standards: California Title 20
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Lumens: 3050
Color Rendering Index (CRI): 86
Standards: California Title 20
Dimmable: No
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)