Xenon Festoon Bulb, 5W, 24V

Item #: 7479

Cat #: 97120-33

UPC: 785652971235

to view pricing and more.
Documents & Guides
Sea Gull Lighting; Xenon Bulb; Gas Filled: Xenon; Bulb Type: T3; Bulb Base: Festoon; Volts: 24 V; Watts: 5 Watt; Watts Consumed: 4.2 Watt; Hours Rated: 16000 Hourr;lumens: 33 Lumens; Color Temperature: 2550 K; Material: Glass; Finish: Satin White; Diameter: 3/8 In; Height: 1-11/16 In

Overview

Sea Gull Lighting; Xenon Bulb; Gas Filled: Xenon; Bulb Type: T3; Bulb Base: Festoon; Volts: 24 V; Watts: 5 Watt; Watts Consumed: 4.2 Watt; Hours Rated: 16000 Hourr;lumens: 33 Lumens; Color Temperature: 2550 K; Material: Glass; Finish: Satin White; Diameter: 3/8 In; Height: 1-11/16 In

Ambiance Lx Xenon Festoons revolutionized the under cabinet lighting industry and continue to be an industry standard. They are available in 5, 7 and 10 watts and 12 or 24V. Choose from a wide beam or directional lampholder to easily position light where you need it (lampholder sold separately).

Also known as: 785652971235, 97120-33

Specifications

Color Temperature: 2550 (Warm White)
Wattage: 5
Type: Under Cabinet Accessory
Volts AC: 24
Color Temperature: 2550 (Warm White)
Type: Under Cabinet Accessory
Wattage: 5
Volts AC: 24