P1 Cassette, Heatshrink Tubing, Mil Grad

Item #: 74801

Cat #: H100X084H1C

UPC: 074983010189

to view pricing and more.
The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.5" (12.7mm) diameter, 1" (25.4mm) length, and 0.84" (21.3mm) width and have a wire range of 8–1 AWG. The fast-loading P1™ label cassette include

Overview

The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.5" (12.7mm) diameter, 1" (25.4mm) length, and 0.84" (21.3mm) width and have a wire range of 8–1 AWG. The fast-loading P1™ label cassette include
Also known as: 074983010189, H100X084H1C

Specifications

Diameter: 1/2 in
Type: Label
Color: White
Diameter: 1/2 in
Color: White
Type: Label