Breaker, Flex Cable Operator, Painted Metal Handle, 6' Length, NEMA 1/12

Item #: 748047

Cat #: 140G-I-FMX06

UPC: 887172424762

to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, I Frame, Painted Metal Handle, 6 Foot Length, NEMA 1/12

Overview

Breaker, Flex Cable Operator, I Frame, Painted Metal Handle, 6 Foot Length, NEMA 1/12

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.

Also known as: 887172424762, 140G-I-FMX06

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12
Length: 6 ft
Type: Disconnect Operating Systems
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Disconnect Operating Systems
Length: 6 ft
Standards: Build America Buy America Compliant