RadioRA 2 Dimmer, 600W, Light Almond

Item #: 748052
Cat #: RRD-6CL-LA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Light Almond

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Light Almond
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.
Also known as: RRD-6CL-LA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Light Technology: Halogen
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)