Terminal Block, Feed Through, 2 Connections , per Side, Blue

Item #: 748120

Cat #: 1492-L2T-B

UPC: 662073054542

to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 2 Connections Points, per Side, 15 Amp, 300 Volt AC/DC, Blue

Overview

Terminal Block, Feed Through, 2 Connections Points, per Side, 15 Amp, 300 Volt AC/DC, Blue

The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-L2T-B is a 1492-L spring-clamp terminal block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073054542, 1492-L2T-B

Specifications

Poles: 2
Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Size: 3.500 mm
Allowable Gauge Range: 26 - 14
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 26 - 14
Color: Blue
Family / Style: 1492
Amps: 15
Size: 3.500 mm