Label Refill Cartridge, 0.75" x 21'

Item #: 748265

Cat #: M21-750-595-BK

UPC: 754473930547

to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: White on Black, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: White on Black, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface

Also known as: 754473930547, M21-750-595-BK

Specifications

Type: Repositionable, Permanent, Label
Width: 3/4 in
Length: 21 ft
Material: Vinyl
Color: Black
Type: Repositionable, Permanent, Label
Length: 21 ft
Color: Black
Width: 3/4 in
Material: Vinyl