LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V

Item #: 748296

Cat #: LED-8024M57

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5297, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5297, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Also known as: LED-8024M57

Specifications

Base: Mogul Screw (E39)
Wattage: 45
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 86
Lumens: 5297
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Lumens: 5297
Type: Ballast Bypass (Type B)
Wattage: 45
Color Rendering Index (CRI): 86
Light Technology: LED
Volts AC Range: 120 - 277