
Industrial Label Maker, Magnetic, White, 2.5" W x 25" L
Item #: 74836
Cat #: 76687
UPC: 754473766870
to view pricing and more.
Documents & Guides
Industrial Label Maker, Magnetic, White, 2.5 Inch Wide x 25 Foot Long
Overview
Industrial Label Maker, Magnetic, White, 2.5 Inch Wide x 25 Foot Long
Magnetic Supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.
Also known as: 754473766870, 76687
Specifications
| Width: | 2 1/2 in |
| Length: | 25 ft |
| Type: | Label |
| Color: | White |
| Width: | 2 1/2 in |
| Type: | Label |
| Length: | 25 ft |
| Color: | White |