Slotted Metric Duct, PVC,37mm x 50mm x 2

Item #: 748475
Cat #: MC37X50WH2
UPC:
Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 37mm W x 50mm H x 2M length, PVC, white.

Overview

Panduct® type MC metric narrow slot wiring duct, 37mm W x 50mm H x 2M length, PVC, white.
Also known as: MC37X50WH2

Specifications

Length: 2 m
Width: 37 mm
Height: 50 mm
Color: White
Material: PVC
Length: 2 m
Height: 50 mm
Material: PVC
Width: 37 mm
Color: White

Customer Reviews

No reviews for this product
(0)