Circuit Breaker

Item #: 748565

Cat #: BR60120B200

UPC: 786685931692

to view pricing and more.
Circuit Breaker, Indoor, 200A, 25 kAIC, Single-phase, 60 spaces, 120 circuits

Overview

Circuit Breaker, Indoor, 200A, 25 kAIC, Single-phase, 60 spaces, 120 circuits
Also known as: 786685931692, BR60120B200

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Spaces: 60
Family / Style: BR
Amps: 200
Circuits: 120
Phase: 1
Spaces: 60
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR