ABBTB 2TLA040033R4100 JSM D11B BALL

Item #: 748634

Cat #: 2TLA040033R4100

UPC: 350024462330

to view pricing and more.
Documents & Guides
ABBTB 2TLA040033R4100 JSM D11B BALL LATCH TYPE ABB

Overview

ABBTB 2TLA040033R4100 JSM D11B BALL LATCH TYPE ABB
Also known as: 350024462330, 2TLA040033R4100

Specifications

Color: Black, White
Amps: 20
Mounting: Plug
Length: 3 in
Material: Nylon
NEMA Configuration: L15-20P
Color: Black, White
Mounting: Plug
Material: Nylon
Amps: 20
Length: 3 in
NEMA Configuration: L15-20P