Residential Meter Stack, Power Mod,125 Amp, 5 Position, 5 Jaw, 3PH In - 1PH Out, NEMA 3R, Ringless, Horn Bypass

Item #: 748718

Cat #: WMM52125RJB

UPC: 040892147469

to view pricing and more.
Documents & Guides
Residential Meter Stack, Power Mod,125 Amp, 5 Position, 3-Phase 4-Wire Incoming, 1-Phase 3-Wire Outgoing, 5 Jaws, Ringless, Horn Bypass, NEMA 3R

Overview

Residential Meter Stack, Power Mod,125 Amp, 5 Position, 3-Phase 4-Wire Incoming, 1-Phase 3-Wire Outgoing, 5 Jaws, Ringless, Horn Bypass, NEMA 3R

Siemens Power Mod is a robust, flexible, and feature-rich line of modular metering designed to exceed today’s market demands. Power Mod’s exclusive QuickSystem has been proven to reduce labor by as much as 43% over comparable solutions while exclusive products such as the BFT Main Feed Thru family of mains, allow for lower material cost and incredible flexibility.

Also known as: 040892147469, WMM52125RJB

Specifications

Phase: 3, 1
Sockets: 5
Amps: 125
Type: Meter Stack
Jaws: 5
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Amps: 125
Jaws: 5
Sockets: 5
Type: Meter Stack
IP/NEMA Rating: NEMA 3R