Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 R

Item #: 748780

Cat #: VPL-B1001M-PJ14AA

UPC: 884951871267

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk

Overview

Kinetix Low Inertia Servo, 480 V AC, 100 mm Blt Circ, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1001M-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951871267, VPL-B1001M-PJ14AA

Specifications

Type: Servo Drive
Type: Servo Drive